Beli drill core bit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Miyanaga Diamond Core Bit (Dry Type) (Mata Bor Inti Diamond)atribut:
- Compatible Model: Electric Drill (rotation exclusive)
- MILWAUKEE Hammer Drill Core Bitatribut:
- Maximum Drilling Depth (inch): 4 1/16
- Makita Dry type diamond core bit (single item)atribut:
- Suitable Model: 6300T,8406,8406C,8406W
- K.I.DRILL SDS Core Bit (Mata Bor Inti)Deskripsi:●For cutting work on reinforced concrete, block stone, etc.atribut:
- Blade Thickness (mm): 2
- Effective Length (mm): 150
- Shank Diameter (mm): SDS
- TRUSCO Concrete Drill for Light Hammer Drill SDS Plus (Mata Bor Beton)Deskripsi:Thanks to the thinner cutting of the candle-shaped carbide tip and the cutting edge, the workpiece was drilled sharply and the drilling speed was improved. The center point of the carbide chip tip demonstrates outstanding positioning performance and drilling close to a true circle is possible. The center point suppresses core swaying during piercing and reduces the vibration burden during work.Use Work material: concrete, block, mortar, Japan Wall.atribut:
- Purpose of Use: Work Material: Concrete, Block, Mortar, Japanese Wall
- SIMONDS Premium Core BitDeskripsi:Penggunaan pada : Beton Cor, Bata Keras, Batu Gamping, Terrazzo, Aspal, Green Concrete, Lepa, dll. Jaminan 25% lebih kuat dan lebih cepat potongannya dibanding merk lain dengan desain mata yang lebih ergonomis dan tahan lama.
- BOSCH Core Bit Carbide-Tipped for Masonry & ConcreteDeskripsi:These individual core bit heads come with a center pin and require a compatible adapter or extension to install them on a compatible rotary hammer drill. A variety of adapters and extensions can be used with the heads, which allows them to be used with a wider variety of rotary hammer drills than one-piece core bits. The heads create large, shallow holes in concrete, masonry, and limestone.
- Miyanaga Drimond Core Bit for Blockatribut:
- Compatible Model: Electric Drill (rotation exclusive)
- DEWALT Core Center BitDeskripsi:These individual core bit heads come with a center pin and require a compatible adapter or extension to install them on a compatible rotary hammer drill. A variety of adapters and extensions can be used with the heads, which allows them to be used with a wider variety of rotary hammer drills than one-piece core bits. The heads create large, shallow holes in concrete, masonry, and limestone.atribut:
- Centering Bit Included: Yes
- Shank Included: No
- Measurement System: Fractional Inch
- Wet or Dry Application: Dry
- Sankyo Diamond Drill Bit (Mata Bor Inti Diamond)Deskripsi:-Cleaner drill and less chipping compared to carbide drill.-Simple drill bit for easy and quiet drilling using an impact screwdriver, etc.-Dry type that does not require water treatment, so does not dirty the work site.-Work material: Concrete, mortar, block, extruded cement panel, brick, tile, etc.atribut:
- Purpose of Use: Work material: Concrete, mortar, block, extruded cement panel, brick, tile, etc.
- Shank Diameter (mm): 6.35
- BOSCH Carbide Tipped Core Drill Bit for Masonry & Concrete (Mata Bor Beton)Deskripsi:These center pins install onto compatible core bits to stop them from moving, or walking, when starting a hole. They replace the existing center pin on the core bits.atribut:
- UNSPSC: 27112801
- Bit Material: Carbide Tipped
- Bit Type: Core Bit
- For Core Bit: SDS Max
- For Tool Type: Rotary Drill
- Manufacturer Part Number: HC88
- Shank Diameter (inch): 45/64
- Shank Hex Size (inch): 45/64
- Shank Type - Machining: SDS Max
- Wet or Dry Application: Dry
- DMX Core Drill Concrete (Mata Bor Inti Beton)Deskripsi:Mata mesin bor inti
- BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkanatribut:
- Cutting Direction: Kanan
- Drill Bit Shape: Two Grooves
- Sankyo Diamond Drill Bit (Mata Bor Inti Diamond)Deskripsi:-Cleaner drill and less chipping compared to carbide drill.-Simple drill bit for easy and quiet drilling using an impact screwdriver, etc.-Dry type that does not require water treatment, so does not dirty the work site. -Work material: Concrete, mortar, block, extruded cement panel, brick, tile, etc.atribut:
- Shank Diameter (mm): 6.35
- Base Metal Materials: Tool Steel
- Blade Edge Materials: Diamond Abrasive Grains, etc.
- Compatible Model: Impact screwdriver, electric drill, vibrating drill (rotation mode)
- Purpose of Use: Work material: Concrete, mortar, block, extruded cement panel, brick, tile, etc.
Daftar Harga drill core bit Terbaru October 2026
| Miyanaga Diamond Core Bit (Dry Type) (Mata Bor Inti Diamond) | Rp999.900 |
| KRISBOW Diamond Core Drill Bit Set (Mata Bor Inti Diamond) | Rp889.900 |
| MILWAUKEE Hammer Drill Core Bit | Rp3.699.900 |
| Makita Dry type diamond core bit (single item) | Rp5.599.900 |
| K.I.DRILL SDS Core Bit (Mata Bor Inti) | Rp3.199.900 |
| BOSCH Diamond Drill Bit (Mata Bor Inti Diamond) | Rp189.900 |
| TRUSCO Concrete Drill for Light Hammer Drill SDS Plus (Mata Bor Beton) | Rp75.900 |
| SIMONDS Premium Core Bit | Rp179.900 |
| BOSCH Core Bit Carbide-Tipped for Masonry & Concrete | Rp479.900 |
| BOSCH Diamond Core Bit (Mata Bor Coring) | Rp1.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Mata%20Bor%20Inti%20Diamond)/ntP105273857-4.jpg)
/okP104566884-6.jpg)

/atP114572389-1.jpg)
/f0P111684540-2.jpg)
/d1P105272469-7.jpg)
/P102183632-1.jpg)


/a2P105272362-11.jpg)



/obP104566875-6.jpg)
/P102328448-1.jpg)
/1tP109320065-1.jpg)
/P102113455-1.jpg)

/34P101003112-21.jpg)
/P103041209-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)